CYLINDER BRACKET TROEMNER
Mfr # 972048
Zoro # G4127261
product price:Â $64.49
/eaKey Features
Overall Height
4 7/8 in
Overall Width
8 1/4 in
Material
Cast Aluminum
Overall Depth
1 7/8 in
Includes
49 in Length Chain and Nickel-Plated Spring Catch Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
972048
Zoro #
G4127261
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 7/8 in
Overall Width
8 1/4 in
Overall Depth
1 7/8 in
Depth
1-7/8 in
Width
8-1/4 in
Height
4-7/8 in
Compatible Cylinder Diameter (Minimum)
4 in
Compatible Cylinder Diameter (Maximum)
14 in
Details
Material
Cast Aluminum
Item
Wall bracket
Includes
49 in Length Chain and Nickel-Plated Spring Catch Buckle
Number of Cylinders Held
1
Bracket Material
Cast Aluminum
Description
Wall Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Bracket Material Cast Aluminum, Overall Width 8 1/4 in, Overall Height 4 5/8 in, Overall Depth 1 7/8 in, Mounting Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.