Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 2,500 lm

  • Mfr # 2129-20

  • Zoro # G412751122


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Portable
Voltage
18 V
Lamp Type
LED
Lumens
2500
Light Distribution
110 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129-20
Zoro #
G412751122
UPC #
045242838707
Country of Origin
China

Dimensions

Tool Width
4 3/8 in
Tool Length
18 1/2 in
Tool Height
6 11/16 in

Details

Item
Cordless Work Light
Mounting Type
Portable
Voltage
18 V
Lamp Type
LED
Lumens
2500
Light Distribution
110 Degrees
Material of Construction
Glass-Filled Nylon
Features
Integrated Magnet Release for Quick Removal from Surfaces, Rubber Storage Boot Protects Metal Surfaces, Strong Magnet Holding Power for Secure Placement
Compatible Battery Model Number
XC5.0
Water Penetration Rating
IP54
Head Type
Rotating
Tool Weight
8.2 lb
Mount Type
Magnetic
Battery Platform
M18(TM)
Number of Light Output Modes
3
Power Source
Cordless
Focus
Adjustable
Number of Batteries Included
1
Run Time
4.5 hr
Beam Distance
6.5 ft
Lamp Life at Maximum Lumens Rating
4.5 hr
Maximum Brightness Level
2,500 lm
Light Output Mode
High / Low
Product Type
Boom Light
Switch Type
Button
Battery Model Number
XC5.0
Series
No Series
Maximum Head Rotation Angle
320 Degrees
Minimum Brightness Level
1,000 lm
Cordless Tool Kit Contents
Bare Tool
Brightness Level
2,500 lm
Magnetic Mount
Yes

Description

The MILWAUKEE® M18TM Magnetic Extendable Boom Light, and its two articulating arms, provides the LONGEST REACH in tight spaces. Three swivel points with 900 degrees of vertical rotation and 890 degrees of horizontal rotation, paired with a strong magnetic base, allow for FAST & SECURE ADJUSTMENTS. The magnetic base includes a release mechanism for easy removal from ferrous surfaces. The M18TM Magnetic Extendable Boom Light also comes with a Protective Storage Boot that reduces the magnet strength for safe toolbox storage. The light delivers 2,500 lumens of TRUEVIEWTM High Definition Output for up to 12 hours on low or 4.5 hours on high, providing all-day run-time on one MILWAUKEE® M18TM XC5.0 Battery. The M18TM Magnetic Extendable Boom Light has an IP54 rating for dust and water resistance, is impact rated, and is corrosion-resistant to most chemicals found in the auto shop. This LED boom light is also guaranteed by a 5-Year Tool warranty and a Limited Lifetime LED Warranty.


  • • 2,500 Lumens of TRUEVIEW High-Definition Output
  • • 890° of Horizontal Rotation and 900° of Vertical Rotation for Complete Light Head Adjustability
  • • Strong Magnet Holding Power for Secure Placement
  • • Over 4.5 hours of Run-Time on HIGH with (1) M18TM XC5.0 Battery
  • • 3 Modes to Manage Output and Runtime
  • • Integrated Magnet Release for Quick Removal From Surfaces
  • • Two On/Off Buttons on Base and Light Head
  • • Folds Down For Easy Transport and Storage
  • • Rubber Storage Boot Protects Metal Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.