This item is Discontinued.

Council Tool Handle, Bank Blade, 2Hole, 30 In, For 1230 70-033

Handle, Bank Blade, 2Hole, 30 In, For 1230 (Discontinued)

  • Mfr # 70-033
  • Zoro # G4128144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-033
Zoro #
G4128144
UPC #
008298700558
Country of Origin
Unknown

Dimensions

Overall Length
30 in

Details

Material
Wood
Type
2-Hole
Item
Bank Blade Replacement Handle
For Use With
Mfr. Model No. 1230
For Use With Mfr. Model Number
1230
Impact Rated
No
Handle Type
Straight

Description

Bank Blade Replacement Handle, 2-Hole, Wood, Handle Type Straight, Overall Length 30 In., For Use With Mfr. Model No. 1230

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.