Shop SCOTT
See all product information
Create Account
Scott Hardwound Paper Towels, Continuous Sheets, 800 ft, White, 6 PK
- Mfr # 56158
- Zoro # G412924168
original price: $54.19 , new price: $46.00 , 15 percent off
new price:
$
46.00
/pk of 6, $7.67/ea
Key Features
Paper Towel Type
Continuous Roll
Roll Width
8 in
Roll Length
800 ft
Core Dia.
1 1/2 in
Features
100% Recycled Fibers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56158
- Zoro #
- G412924168
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Continuous Roll
- Features
- 100% Recycled Fibers
- Color
- White
- Ply
- 1
- Compatible Mfg. Model Number
- 09746, 09765, 09990, 09991
- Material
- Paper
- Series
- Scott(R)
- Shell Material
- Paper
- Wire Color
- White
- Traction Material
- Paper
Dimensions
- Roll Width
- 8 in
- Roll Length
- 800 ft
- Core Dia.
- 1 1/2 in
- Sheet Width
- 8 in
- Sheet Size
- Continuous
- Fits Chest Size
- 100% Recycled Fibers
Description
Scott® Hard Roll Paper Towels provide dependable absorbency and long‐lasting performance for commercial washrooms and work areas. Designed to fit most universal hard roll dispensers, these high‐capacity towels help reduce changeouts, run‐outs, and maintenance time. Absorbent and durable for general‐purpose drying and cleanup, Scott® hard roll towels support efficiency while meeting EPA guidelines for recycled fiber content.
- 800'/Roll; 6 Rolls of Scott® Universal 100% Recycled Fiber Hard Roll Paper Towels/Case; 4,800'/Case; with Absorbency PocketsTM; 1.5" Core; White; Bulk commercial paper towels
- Long-lasting rolls and universal compatibility help save time on changeouts while the compact case stores easily in tight spaces and keeps refills simple.
- Absorbency PocketsTM absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- Compatible with many Kimberly-Clark ProfessionalTM universal Hard Roll Paper Towel dispensers, along with many other universal hard roll paper towel dispensers designed to hold 1.5" cores
- Designed for efficient general-purpose cleaning and drying, saving you money; compact case for convenient storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.