Livi VPG Select Center Pull Towel - 2 Ply - 7.40in Width x 10.90in Length - White - 6 Rolls Per, 6PK
- Mfr # 45507
- Zoro # G323365456
product price:Â
$
52.49
/pk of 6, $8.75/ea
Key Features
Sheet Width
7.4 in
Color
White
Sheet Length
10.9 in
Features
Perforated, Soft, Easy Tear, Center Pull, Thick, Embossed, Absorbent
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45507
- Zoro #
- G323365456
- UPC #
- 10810326010167
- Country of Origin
- United States
Dimensions
- Sheet Width
- 7.4 in
- Sheet Length
- 10.9 in
Details
- Color
- White
- Features
- Perforated, Soft, Easy Tear, Center Pull, Thick, Embossed, Absorbent
- Ply
- 2
- Item
- Paper Towel
Description
Livi VPG Select Center Pull Towel - 2 Ply - 7.40in Width x 10.90in Length - White - 6 Rolls Per Roll - 660/Roll, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.