Fire Hose, Double Jacket, 100 ft. Length, 4 in Hose Inside Dia., Polyurethane Hose Tube, Yellow

  • Mfr # G51H4LNY100S

  • Zoro # G4129596


product price:  $924.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Fire Hose Type
Double Jacket
Fitting Size
4 in x 4 in
Hose Inside Diameter
4 in
Hose Tube Material
Polyurethane
Hose Fitting A Type
Storz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G51H4LNY100S
Zoro #
G4129596
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Hose Inside Diameter
4 in
Length
100 ft.
Coupling Bowl Size
4-17/32"
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Yellow
Hose Tube Material
Polyurethane
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
UL Listed
No
FM Approved
No
Lining Material
Polyurethane
Thread Type
Storz
Burst Pressure
900 psi
Working Pressure
300 psi
Standards
NFPA 1961, NFPA 1963
Coupling Material
Aluminum
Test Pressure
600 psi
Material
Polyester
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 4-17/32 in M Storz x Aluminum 4-17/32 in F Storz
Hose Cover Material
Polyester
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Operating Temperature Range
-4 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
300 psi
Fitting Configuration
M Storz x F Storz

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 4 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 900 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products