Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1924
Zoro #
G4130201
UPC #
024721019240
Country of Origin
United States
Dimensions
Cutting Sizes
6
Size/Range
1/8 to 1" NPT
Sizes Included
1/8-27, 1/4-18, 3/8-18, 1/2-14, 3/4-14, 1-11-1/2
Details
Item
Tap Set
Number of Pieces
6
Includes
6 Taper Pipe Taps
SAE or Metric
SAE
Thread Type
NPT
Material
High Speed Steel
Tap Type
Taper
Description
Tap Set, Number of Pieces 6, Tap Type Taper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.