Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLD2000
Zoro #
G4130856
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
24 mo
Battery Size
9V
Details
Item
Moisture Meter LED/ 6-90 PCT
Includes
Extension Pin Probe, Pouch
Display
LED
Battery Type
9V
Number of Species of Wood
150
Humidity Range (% RH)
6% to 90% RH
Special Features
60 LEDs Green (Dry), and Red (Wet), Yellow (At Risk)
Display Type
Digital
Description
Moisture Meter LED/ 6-90 PCT, Display Type Digital, Battery Size 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.