Instant Cold Pack, White, 6In. x 4In.

  • Mfr # 7241M

  • Zoro # G4131242


product price:  $2.45
/ea

Key Features

Industry Type
Healthcare
Waterproof
Yes
Disposable
Yes
Width
6 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7241M
Zoro #
G4131242
UPC #
347682724115
Country of Origin
Canada

Dimensions

Width
6 in
Length
4 in
Temperature Pack Width
4 3/4 in
Package Length
4 in
Package Width
6 in
Temperature Pack Thickness
1 1/2 in
Temperature Pack Length
5 1/2 in

Details

Item
Cold Pack
Industry Type
Healthcare
Waterproof
Yes
Disposable
Yes
Material
Plastic
Color
White
Package Type
Packet
Product Type
Cold Pack
Unitized
Bulk
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Temperature Pack Color
White
Reusable
Disposable
Latex Content
Latex Free
Includes Fastener
No Fastener
Water Resistance
Waterproof
Temperature Pack Material
Plastic
Package Color Code
White

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 4 in, Width 6 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.