This item is Discontinued.

Youngstown Glove Co Cut Resistant Gloves, Green/Black, S, PR 09-9083-10-S

Cut Resistant Gloves, Green/Black, S, PR (Discontinued)

  • Mfr # 09-9083-10-S
  • Zoro # G4132134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-9083-10-S
Zoro #
G4132134
UPC #
757894606541
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
Color
High Visibility Lime
Thumb Style
Wing
Stitching Material
3 Ply 210D Bonded Nylon
ANSI/ISEA Cut Level
4
Finger Material
Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105-2005
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Abrasion Level
4
Application
Heavy Duty Work Where Impact Resistance, Cut Resistance, Abrasion Resistance, High Visibility, Anti-Vibration, Dexterity and Durability are Required
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
111
Palm Material
Synthetic Leather Base Layer with Non-Slip Reinforcement
ANSI/ISEA Abrasion Cycles
3608
ANSI/ISEA Cut Load
1651
ANSI/ISEA Cut Grams
1651

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 4, Color High Visibility Lime, Glove Length 9 1/2 in, Glove Size S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.