Safetyflex Chemical Splash Jacket, PVC, Green, 2XL

  • Mfr # J41008

  • Zoro # G4132213


product price:  $30.99
/ea

Key Features

Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz/sq yd
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J41008
Zoro #
G4132213
UPC #
081138148055
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
32 in
Thickness
0.4 mm
Fits Chest Size
52 in to 54 in
Sleeve Length
35 1/2 in
Maximum Chest Size
62 in

Details

Item
Chemical Splash Jacket
Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz/sq yd
Gender
Men's
Number of Outside Pockets
0
Resists
Caustics, Industrial Acids
Seam Style
Dielectric Sealed
Includes
Hidden Hardware, High Collar with Hook-and-Loop Throat Closure, Tappered Sleeves
Liner Material
Polyester
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant
Features
Non Conductive, Non Corrosive Snaps
High-Visibility
No
ANSI Class
Not Rated
Includes Hood
No
Coating Material
PVC
Lining Material
Polyester
Wind-Resistant
Yes
Garment Type
Rain Jacket
Series
J41008
Includes Lining
Yes
Includes Removable Liner
No
Collar Style
High Collar
Insulation Material
Polyester
Insulated for Cold Conditions
No
Back Stripe Pattern
None
Standards
ASTM D6413
Style
Rain Jacket
Cuff Style
Open
Hood Style
None

Description

Chemical Splash Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.