Flagging Tape, Property Line, Fluorescent Pink, 1 1/2 in Wide x 150 ft Length, Vinyl, 2.5 mil
Mfr # CUPGBK51-200
Zoro # G4132231
product price:Â $5.59
/eaKey Features
Material
Vinyl
Color
Fluorescent Pink
Legend
Property Line
Tape Width
1 1/2 in
Tape Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CUPGBK51-200
Zoro #
G4132231
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1 1/2 in
Tape Length
150 ft
Tape Thickness
2.5 mil
Details
Item
Flagging Tape
Material
Vinyl
Color
Fluorescent Pink
Legend
Property Line
Legend Color
Black
Product Type
Flagging Tape
Pattern
No Pattern
Reflectivity
Reflective
Resistance Properties
UV Resistant
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend Property Line, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.