Flagging Tape, Plastic, Fluorescent Blue, 1.188in x 150ft, 150PK
- Mfr # 58351
- Zoro # G322966449
product price:Â
$
4.99
/pk of 150, $0.03/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Material
Plastic
Tape Length
150 ft
Tape Thickness
0.004 in
Tape Width
1.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58351
- Zoro #
- G322966449
- UPC #
- 754473583514
- Country of Origin
- United States
Dimensions
- Tape Length
- 150 ft
- Tape Thickness
- 0.004 in
- Tape Width
- 1.188 in
Details
- Material
- Plastic
- Color
- Fluorescent Blue
- Item
- Barricade Tape
Description
Quickly and easily mark a wide variety of areas with non-adhesive, color-coded flagging tape. Ideal for use on boundary stakes, survey markers, trees and danger areas. RoHS Compatibility Pass 2011/65/EU(Pass 2015/863).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.