Extended Lift Electric Chain Hoist

  • Mfr # SNER020L-50

  • Zoro # G413328224


product price:  $5,730.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER020L-50
Zoro #
G413328224
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
53 ft
Body Depth
26 29/32 in
Controller Cord Length
7 3/16 ft
Body Width
11 5/16 in
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Maximum Lifting Length
50 ft
Lifting Hook Opening Width
1 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Item
Extended Lift Electric Chain Hoist
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Maximum Lift Speed
7 fpm
Resistance Properties
Wear Resistant
Starts and Stops per Hour
360
Maximum Lifting Capacity
4,000 lb
Chain Material
Alloy Steel
Headroom
22 19/32 in
Current at Min. Voltage
23.9 A
Current at Max. Voltage
12 A
Trolley Wheel Material
Steel
Trolley IP Rating
IP55
Body Material
Aluminum
Lifting Hook Material
Forged Carbon Steel
Pendant IP Rating
IP65
Number of Load Chains
1
Hoist IP Rating
IP55
Motor Horsepower
1 1/4 hp
For Outdoor Use
Yes
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Includes Brake
Brake Included
Brake Type
Electromagnetic
Duty Classification
H4
Controls
Push Button Pendant
Overload Protection Included
Yes
Programmable
Non-Programmable
Minimum Lift Speed
7 fpm
Fixed Lift Speed
7 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed 7 fpm, Maximum Lift Speed 7 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 50 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.