Top Lock Distorted Thread Hex Nut, 1/2-20, Steel, L9, Cadmium Yellow and Wax, 0.5 in Ht

  • Mfr # NUTH10-0500-0500L9A

  • Zoro # G413330678


product price:  $1.19
/ea
Sold in multiples of 95 for $113.05

Key Features

Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
L9
Finish
Cadmium Yellow and Wax
Hex Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH10-0500-0500L9A
Zoro #
G413330678
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-20
Hex Height
0.5 in
Hex Width
1.111 in

Details

Item
Hex Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
L9
Finish
Cadmium Yellow and Wax
System of Measurement
Inch
Thread Type
Fine

Description

Top Distorted Thread Locking Hex Nuts Fine Thread 1/2-20 x 1/2 in Grade L9 Steel Cadmium Yellow And Wax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.