
28 in W x 33 in H Slider / glider Window Screen, SL6, Aluminum Mesh, White
Mfr # SL6-C01-MSAL-L00-H33-W28
Zoro # G413602768
product price:Â $90.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL6
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL6-C01-MSAL-L00-H33-W28
Zoro #
G413602768
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Height
33 in
Frame Thickness
0.3125 in
Mesh Size
28 in x 33 in
Details
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL6
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.