46 in W x 22 in H Slider / glider Window Screen, SL6, Charcoal fiberglass Mesh, White

  • Mfr # SL6-C01-MSFG-L00-H22-W46

  • Zoro # G413609712


product price:  $71.99
/ea

Key Features

Width
46 in
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL6
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL6-C01-MSFG-L00-H22-W46
Zoro #
G413609712
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Height
22 in
Frame Thickness
0.3125 in
Mesh Size
46 in x 22 in

Details

Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL6
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.