17 in W x 54 in H Slider / glider Window Screen, SL6, Aluminum Mesh, White

  • Mfr # SL6-C01-MSAL-L00-H54-W17

  • Zoro # G413611098


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL6
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL6-C01-MSAL-L00-H54-W17
Zoro #
G413611098
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
54 in
Mesh Size
17 in x 54 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL6
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.