3-in-1 Hi-Vis Winter Parka, 300D Rip Stop Polyester, Black, 4XL

  • Mfr # 8507-4XL

  • Zoro # G4136344


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
300D Rip Stop Polyester
Front Closure Type
Zipper w/Storm Flap
Lining Material
Primaloft Insulation
Hood Style
Removable
Water-Resistant
Water Repellant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8507-4XL
Zoro #
G4136344
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
3-in-1 Hi-Vis Winter Parka
Material
300D Rip Stop Polyester
Color
Black
Front Closure Type
Zipper w/Storm Flap
Lining Material
Primaloft Insulation
Hood Style
Removable
Water-Resistant
Water Repellant

Description

ONYX Rip stop Parka w/Removable Fleece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.