10 in W x 20 in H Casement Window Screen, CA2, UltraVue Mesh, Bronze

  • Mfr # CA2-B42-MSUV-L00-H20-W10

  • Zoro # G413641408


product price:  $56.29
/ea

Key Features

Width
10 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA2
Frame Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA2-B42-MSUV-L00-H20-W10
Zoro #
G413641408
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
20 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA2
Frame Color
Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.