20 in W x 17 in H Awning Window Screen, CA3, Charcoal Fiberglass Mesh, Almond

  • Mfr # CA3-A29-MSFG-L00-H17-W20

  • Zoro # G413666326


product price:  $59.99
/ea

Key Features

Width
20 in
Window Screen Type
Awning
Mesh Type
Charcoal Fiberglass
Series
CA3
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3-A29-MSFG-L00-H17-W20
Zoro #
G413666326
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
17 in
Frame Thickness
7/16 in

Details

Window Screen Type
Awning
Mesh Type
Charcoal Fiberglass
Series
CA3
Frame Color
Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.