
Sanding Belt, 3" W, 10-11/16" L, Surface Conditioning, Medium, Maroon
Mfr # 59272
Zoro # G4138263
product price:Â $15.29
/ea
Sold in multiples of 50 for $764.50
Key Features
Width
3"
Length
10-11/16"
Abrasive Type
Surface Conditioning
Grade
Medium
Color
Maroon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59272
Zoro #
G4138263
UPC #
-
Country of Origin
Italy
Dimensions
Width
3"
Length
10-11/16"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Grade
Medium
Color
Maroon
Backing Material
X-Flex
Description
Surf Cond Belt,3x10-11/16,X-Flex,Med,Mrn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.