2 1/2 gal Round Bucket, 10-1/4 in H, 10 1/2 in Dia, Red, Plastic

  • Mfr # FG296300RED

  • Zoro # G4138443


product price:  $13.89
/ea

Key Features

Bucket Capacity
2 1/2 gal
Bucket/Pail Width
10 1/2 in
Bucket/Pail Dia.
10 1/2 in
Bucket/Pail Height
10-1/4 in
Bucket/Pail Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG296300RED
Zoro #
G4138443
UPC #
086876019353
Country of Origin
United States

Dimensions

Bucket/Pail Width
10 1/2 in
Bucket/Pail Dia.
10 1/2 in
Bucket/Pail Height
10-1/4 in
Bucket/Pail Length
10 1/4 in
Overall Length
13 in
Overall Width
12 in
Overall Depth
10 1/4 in

Details

Bucket Capacity
2 1/2 gal
Color
Red
Item
Bucket
Includes
Pour Spout
Features
Brute Buckets Have Molded-In Graduations For Accurate Measuring.
Metal Detectable
No
Series
BRUTE
Capacity
2 1/2 gal
Material
Plastic
Anti-Spill
No
Shape
Round
Product Type
Bucket
Includes Graduation Markings
Yes
Graduation Scale
1 L, 13 qt
Bucket Style
Single Compartment with Pour Spout
Includes Handle
Yes

Description

Bucket, Product Type Bucket, Capacity 2 1/2 gal, Material Plastic, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 12 in, Overall Length 13 in, Overall Depth 10 1/4 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 L, 13 qt, Series BRUTE, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.