Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser, Steel, Holds (1) Box , White , 5-1/2"H x 10"W x 3-3/4"D

  • Mfr # 6GKZ6

  • Zoro # G4138626


product price: $14.35
/ea

Key Features

Color
White
Material
Steel
Depth
3 3/4 in
Height
10 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GKZ6
Zoro #
G4138626
UPC #
190735542316
Country of Origin
China

Dimensions

Depth
3 3/4 in
Height
10 in
Width
5 1/2 in
Size
5-1/2"H x 10"W x 3-3/4"D

Details

Item
Glove Dispenser
Color
White
Material
Steel
Holds
(1) Box
Mounts On
Wall
Industry Type
Healthcare
Dispenser Layout
(1) Box
Dispenser Contains
Standard Glove Box
Box Opening Orientation
Front
Fill Direction
Left Load, Right Load, Top Load
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall
Box Orientation
Horizontal
Dispenser Features
Cabinet Mount

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 10 in H x 5-1/2 in W x 3-3/4 in D, Dispenser Features Cabinet Mount, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 10 in, Material Steel, Width 5 1/2 in, Holder Mount Location Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.