Surf Cond Disc, 3 R/O, Med, Premium

  • Mfr # 59507

  • Zoro # G4138939


product price:  $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Quick Change System
R/O
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80 to 120
Series
Premium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59507
Zoro #
G4138939
UPC #
-
Country of Origin
United States

Details

Item
Surface Conditioning Quick Change Disc
Quick Change System
R/O
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80 to 120
Series
Premium
Color
Maroon
Style
Roll-On

Description

Surf Cond Disc,3 R/O,Med,Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.