Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZ13-1120
Zoro #
G4139737
UPC #
-
Country of Origin
United States
Dimensions
Width
2.8
Length
8.2
Height
4.3
Details
Item
Vibration Level Switch
Type
Point Level Sensor with Controller
Input Voltage
120/240V AC
Sensor Rating
General Purpose
Contact Rating
250V AC @ 16 A
Accuracy
+/-1mm in Water
Max. Pressure
150 psi @ 25 Degrees C
Repeatability
+/-0.5mm in Water
Orientation
Side Mounted
Temp. Range
F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
Mounting
3/4 in NPT
Standards
CE
Material
Ryton
Output
Relay
Contact Type
SPDT Relay
Description
Vibration Level Switch, Point Level Sensor with Controller, Side Mounted Orientation, Accuracy +/- 1mm in Water, Repeatability +/- 0.5mm in Water, Ryton, Input Voltage 120/240 VAC, Contact Type SPDT Relay, Contact Rating 250 VAC @ 16 A, Output Relay, Temp. Range F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees , Max. Pressure 150 psi @ 25 Degrees C, 3/4 In. NPT Mounting, Sensor Rating General Purpose, Standards CE, Length 8.2, Width 2.8, Height 4.3
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.