Surf Grinding Whl, 14x1.5x5, AZ46-J8-V32A
Mfr # 34466
Zoro # G4140357
product price:Â $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34466
Zoro #
G4140357
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Blue
Abrasive Grit
46
Abrasive Wheel Hardness
J
Application
Aerospace and Gas Turbine Industries
Max. RPM
1910
Description
Item Surf Grinding Whl,14x1.5x5,AZ46-J8-V32A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.