Surf Grinding Whl, 14x1.5x5, AZ46-K8-V32A
Mfr # 34467
Zoro # G4140427
product price:Â $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34467
Zoro #
G4140427
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Blue
Abrasive Grit
46
Application
Aerospace and Gas Turbine Industries
Max. RPM
1910
Abrasive Wheel Hardness
K
Description
Item Surf Grinding Whl,14x1.5x5,AZ46-K8-V32A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.