Surf Grinding Whl, 14x1.5x5, WA46-I-V
Mfr # 34794
Zoro # G4140652
product price:Â $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34794
Zoro #
G4140652
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
White
Abrasive Grit
46
Max. RPM
1910
Application
Aerospace and Gas Turbine Industries
Abrasive Wheel Hardness
I
Description
Item Surf Grinding Whl,14x1.5x5,WA46-I-V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.