Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Analytical Precision Balance, 310g Cap. PA313

Analytical Precision Balance, 310g Cap. (Discontinued)

  • Mfr # PA313
  • Zoro # G4140936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA313
Zoro #
G4140936
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Width
4 11/16 in
Overall Length
12-5/8"
Overall Height
11 5/16 in
Overall Width
7 11/16 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
310g
Scale Graduations
0.001g
Scale Display
LCD
Application Modes
Weighing, Parts Counting, Percent
Scale Readability
0.001g
Platform Material
Stainless Steel
Item
Analytical Precision Balance Scale
Housing Material
ABS Plastic
Standards
UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1

Description

Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.001g, Overall Width 7 11/16 in, Overall Height 11 5/16 in, Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.