This item is Discontinued.

Kimble Chase Culture Tube, 16x150mm, PK288 45066-16150

Culture Tube, 16x150mm, PK288 (Discontinued)

  • Mfr # 45066-16150
  • Zoro # G4141112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45066-16150
Zoro #
G4141112
UPC #
-
Country of Origin
Unknown

Dimensions

Length
150mm
Outside Dia.
16mm

Details

Item
Culture Tube
Capacity
20ml
Material of Construction
Glass
Standards and Approvals
ASTM E982, Type IV
Max. Temp. (F)
750
Max. Temp. (C)
400

Description

Culture Tube, Capacity 20mL, Outside Dia. 16mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 400, Max. Temp. (F) 750, Standards and Approvals ASTM E982, Type IV, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.