Surf Grinding Whl, 20x2x8, T7, 91A46I8-V18
Mfr # 34021
Zoro # G4141571
product price:Â $255.99
/ea
Sold in multiples of 2 for $511.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34021
Zoro #
G4141571
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Abrasive Grit
46
Abrasive Wheel Hardness
I
Max. RPM
1241
Description
Item Surf Grinding Whl,20x2x8,T7,91A46I8-V18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.