Wobble Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome

  • Mfr # 45146

  • Zoro # G4141864


product price:  $38.66
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45146
Zoro #
G4141864
UPC #
025141451467
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
18 in
Output Drive Size
3/8"
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Corrosion Resistance
Material
Alloy Steel
Number of Points
6, 4
Locking
No
Impact Rated
No
Drive Type
Hand
Measurement Type
SAE
Output Drive Type
Male Square
Standards
ASME B107.110-2012
SAE or Metric
SAE
Insulated
No
Output Drive Shape
Square
Socket Extension Type
Wobble
Input Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Female
Includes Locking
Locking Not Included
Socket Extension Style
Wobble
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 45146 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 45146 Wobble Socket Extension is a single piece tool designed for use with 3/8" drive sockets. With an overall length of 18 inches, this extension provides ample reach for various tasks. The input drive size and socket size are both 3/8 in, making it suitable for applications requiring these dimensions. This tool features a square-shaped female input drive and a male output drive that has a six-point shape.
Constructed from alloy steel, the wobble socket extension offers durability and longevity. It's not insulated nor impact-rated but boasts corrosion resistance due to its chrome finish, which can contribute to the product's lifespan even under challenging conditions. Despite not being non-sparking or locking, it adheres to ASME B107.110-2012 standards indicating its quality build.
This hand-driven wobble socket extension is compatible with SAE measurements systems and comes as one piece per package. Its unique design allows some movement at the socket end (wobbling), providing flexibility during usage without compromising on grip or connection strength between the tool and fastener.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.