6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, PSA, 0.28 HP / 210 W - 11000 RPM

  • Mfr # CP7215H

  • Zoro # G4142035


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.3 HP
Pad Face Type
PSA
Pad Size
6"
Orbit Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP7215H
Zoro #
G4142035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6"
Orbit Dia.
3/8 in
Overall Length
11"
Min. Hose Size
3/8"
Wheel Dia.
3/8"
Min Hose Size
3/8"

Details

Item
Air Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
PSA
Free Speed
11,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Air Orbital Sander

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.