Air Handler
Filter
Mfr # 42EM52
Zoro # G4142839
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14" x 21" x 1"
- Nominal Height 14"
- Nominal Width 21"
- Nominal Thickness 1 in
- Actual Thickness 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White 5W100
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 2GGF8
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue 6U585
- AIR HANDLER 68 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, Green 6B682
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White 5C427
- AIR HANDLER 22" x 22" x 1" Polyester Air Filter Pad MERV 7, Blue/White 6B737
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White 5W086
- AIR HANDLER 20" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 6U612
- AIR HANDLER 24" x 24" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White 2JUP6
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 2GGH2
- AIR HANDLER 18" x 18" x 1" Polyester Air Filter Pad MERV 7, Blue/White 6B744
- Air Handler Filter Media