Zoro Homepage
This item is Discontinued.
Valeo Anti-Vibration Right Glove, Half Finger, L VI5005LGWWGL

Anti-Vibration Right Glove, Half Finger, L (Discontinued)

  • Mfr # VI5005LGWWGL
  • Zoro # G4145276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI5005LGWWGL
Zoro #
G4145276
UPC #
736097500542
Country of Origin
Pakistan

Details

Item
Anti-Vibration Gloves
Palm Material
Leather/Nylon/Spandex
Palm Construction
AVG Impact Gel Pad
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Hand
Right
Features
washable
Finger Style
Half
Cuff
Safety
Sold As
Each

Description

Anti-Vibration Gloves, Palm Material Leather/Nylon/Spandex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.