Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair

  • Mfr # 11-644V

  • Zoro # G4145736


product price:  $11.75
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White,Gray
ANSI/ISEA Abrasion Level
5
Thickness
13 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-644V
Zoro #
G4145736
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White,Gray
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Grams
557
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
4
Latex-Free
No
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.