Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft

  • Mfr # WTJ-4-G

  • Zoro # G4145788


product price:  $1,172.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Capacity
2,000 lb
Mounting Type
Base Mounted
Height Under Span
8 ft
Reach
2 ft 7 in to 4 ft 4 in
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTJ-4-G
Zoro #
G4145788
UPC #
691215096898
Country of Origin
China

Dimensions

Height Under Span
8 ft
Mast Diameter
3 in
Overall Width
32.9 in
Overall Height
59.8 in
Overall Depth
11 in
Mfr. Warranty Length
90 day
Boom Length Adjustability
Expandable
Maximum Lifting Height
7.2 ft
Height Under Boom
48 in
Min. Adjustable Boom Length
31 in
No. of Boom Length Positions
2
Minimum Lifting Height
0 in
Max. Adjustable Boom Length
52 in

Details

Item
Jib Crane
Capacity
2,000 lb
Mounting Type
Base Mounted
Reach
2 ft 7 in to 4 ft 4 in
Swivel Angle
360 Degrees
Includes
Chain Slot Lock, Grab Hook, Sling Hook with Latch
Finish
Galvanized
Operation Mode
Manual
Color
Gray
Capacity (Lb.)
2,000 lb
Boom Weight
150 lb
Maximum Lifting Capacity
1,000 lb
Included Components
3/16 in x 32 ft Steel Cable, Chain Slot Lock, Lifting Hook, Pedestal Mount Base, Safety Latch Hook
Mobility
Stationary
Body Finish
Galvanized
Control Type
Manual Handle
Power Source
Manual
Overall Weight
182 lb
Max Extended Arm Load Capacity
1,000 lb
Body Material
Steel

Description

Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 7.2 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 2, Minimum Adjustable Boom Length 31 in, Maximum Adjustable Boom Length 52 in, Boom Weight 150 lb, Color Gray, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Manual Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.