Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4402011
Zoro #
G4145793
UPC #
024721091598
Country of Origin
Unknown
Dimensions
Depth
7-3/4"
Height
12-1/2"
Width
11-3/4"
Details
Item
Tool Tote
Color
Blue
Material
600 Denier Nylon
Features
Designed For Easy Vertical Tool Access
Number of Pockets
21
Includes
Small Parts Organizer, Removable Shoulder Strap
Number of Inside Pockets
12
Number of Outside Pockets
9
Number of Pieces
1
Description
Tool Tote, Material 600 Denier Nylon, Color Blue, Features Designed For Easy Vertical Tool Access, Includes Small Parts Organizer, Removable Shoulder Strap, Number of Inside Pockets 12, Number of Outside Pockets 9, Number of Pockets 21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.