1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 5/32 in L

  • Mfr # 41417

  • Zoro # G4145942


product price:  $28.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 5/32 in
Finish
Chrome
Tip Size
17 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41417
Zoro #
G4145942
UPC #
025141414172
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 5/32 in
Tip Size
17 mm
Socket Depth
Standard
Size
17mm
Insert Length
1 51/64 in
Bit Length
1 79/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Number of Points
6
Bit Style
Hex
Category Type
Socket Bits
Socket Type
Hex Bit
Features
Corrosion Resistant
Measurement Type
Metric
Impact Rated
No
Drive Type
Hand
Insulated
No
Tip Style
Hex
Replaceable Insert
Yes
For Screw Type
Hex
Locking
No
Magnetized Tip
No
Non-Sparking
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 41417 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41417 Bit Socket is a robust tool designed for hex screw types. With an insert length of 1 51/64 inches and an overall length of 4 5/32 inches, this socket bit provides ample reach for various tasks. It features a standard socket depth and a drive size of half an inch, making it suitable for use with square drive types. The bit style is hex, complemented by a tip style that's also hex-shaped, both measuring at a sizeable 17mm. This metric-sized tool has six points, providing adequate grip on fasteners.
Crafted from durable alloy steel, the SK Professional Tools - 41417 Bit Socket offers long-lasting performance in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also makes it corrosion-resistant to ensure longevity even when exposed to harsh elements. The replaceable insert feature allows you to maintain optimal performance by replacing worn-out inserts instead of purchasing new tools.
Despite being non-sparking and non-insulated, this socket bit does not compromise on functionality or durability. While it doesn't come with magnetized tips or locking features, its design ensures compatibility with most standard tools used in construction workspaces or workshops where high-quality socket bits are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.