This item is Discontinued.

Rubbermaid Commercial Industrial Wet/Dry Vacuum, HEPA 110 cfm FG9VWD160000

Industrial Wet/Dry Vacuum, HEPA 110 cfm (Discontinued)

  • Mfr # FG9VWD160000
  • Zoro # G4146292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9VWD160000
Zoro #
G4146292
UPC #
-
Country of Origin
China

Dimensions

Tank Size
16 gal
Length
27 5/8 in
Height
36 in
Width
20 3/8 in

Details

Air Flow
110 cfm
Amps
11
Filter Type
HEPA
Peak HP
1-29/32
Series
Industrial
Static Pressure
160 in
Tank Material
Polymer
Vacuum Capacity
16 gal.
Voltage
120
Sound Level dBA
Not Rated
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Item
Wet/Dry Vacuum
Wet Capacity
16 gal.
Casters
Yes
Includes
Easy-to-Maneuver Cart, On-Board Tools
Dry Capacity
16 gal.
Hz
60

Description

Shop Vacuum, Static Pressure 160 in, Tank Material Polymer, Tank Size 16 gal, Voltage 120, Height 36 in, Length 27 5/8 in, Width 20 3/8 in, Includes Easy-to-Maneuver Cart, On-Board Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.