Fire Blanket and Cabinet, Fiberglass

  • Mfr # S97457

  • Zoro # G4146694


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Blanket Color
White
Case Color
Red
Blanket Length
72 in
Blanket Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S97457
Zoro #
G4146694
UPC #
032738029336
Country of Origin
United States

Dimensions

Overall Length
6 ft
Blanket Length
72 in
Blanket Width
60 in
Storage Container Size
15 in W x 5 1/2 in D x 16 in H
Overall Width
5 ft

Details

Item
Fire Blanket
Blanket Color
White
Case Color
Red
Includes
Steel Wall Mount Cabinet
Blanket Material
Fiberglass
Max. Temp. Rating
1000 Degrees F
Material Weight
18 oz
Maximum Operating Temperature
1,000 Degrees F
Blanket Coating
None
Storage Container Type
Case
Storage Container Color
Red
Grommet Spacing
36 in
Resistance Properties
chemical resistant
Material
Uncoated Fibreglass
Color
White

Description

Fire Blanket, Blanket Coating None, Blanket Color White, Blanket Material Fiberglass, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Red, Storage Container Size 15 in W x 5 1/2 in D x 16 in H, Storage Container Type Case, Grommet Spacing 36 in, Includes Steel Wall Mount Cabinet, Material Weight 18 oz, Maximum Operating Temperature 1,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.