Stretch Wrap, 20" W x 1000 ft. L, 80 ga, Cast Style, Green, Standard Duty

  • Mfr # 15A887

  • Zoro # G4146746


product price:  $24.89
/ea
Sold in multiples of 4 for $99.56

Key Features

Includes
Built In Dispenser with Hand Brake
Width
20"
Length
1000 ft.
Gauge
80 ga
Material
LLDPE with Color Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A887
Zoro #
G4146746
UPC #
016203472032
Country of Origin
United States

Dimensions

Width
20"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
20"
Core Size
1 in dia
Overall Width
20 in
Mil Thickness
0.8 mil
Overall Length
1,000 ft

Details

Includes
Built In Dispenser with Hand Brake
Item
Stretch Wrap
Color
Green
Gauge
80 ga
Material
LLDPE with Color Additive
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Cling Type
1-Side
Item - Stretch Wrap
Stretch Wrap
Stretch Wrap Style
Cast
Material - Stretch Wrap
LLDPE
Includes - Hand Dispenser Type
Built-In Dispenser with Hand Brake
Gauge - Stretch Wrap
80
Type - Stretch Wrap
Standard
Color - Stretch Wrap
Green
Microns
20 micron
Temperature Range
-20 Degrees to 100 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
Handle with Brake
Stretch Wrap Film Grade
Hand Grade
Min. Temperature
-20 Degrees F
Max. Temperature
100 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.