Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft

  • Mfr # HL1000KR-2DA10-R6U

  • Zoro # G4146829


product price:  $15,447.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,200 lb
Housing Length
16 1/4 in
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL1000KR-2DA10-R6U
Zoro #
G4146829
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
16 1/4 in
Housing Width
17 1/4 in
Min. Radius Curve
42 in
Inlet Size
1/2 in NPT
Overall Width
17-1/4"
Overall Length
16-1/4"
Minimum Radius Curve
42"

Details

Load Capacity
2,200 lb
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
Hoist Mount
Push Trolley
Series
HL1000KR
Min. Between Hooks
18 1/8 in
Control
Pendant
Reeving
1
Standards
CE and ANSI B30.16
Noise Level
85 dB
Brake
Self Adjusting Disc
Item
Air Chain Hoist
Color
Yellow
Fits Beam Flange W
3-1/4 in to 6 in
Includes
Up and Down Travel Limiters, Fabric Chain Container
Trolley Configuration
Push Trolley
Air Pressure
90 psi
Finish
Powder Coated

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.