Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft

  • Mfr # HL1000KR-1DA10-R6U

  • Zoro # G4146856


product price:  $15,120.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,200 lb
Housing Length
16 1/4 in
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
45 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL1000KR-1DA10-R6U
Zoro #
G4146856
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
16 1/4 in
Inlet Size
1/2 in NPT
Housing Width
17 1/4 in
Min. Radius Curve
42 in
Overall Width
17-1/4"
Overall Length
16-1/4"
Minimum Radius Curve
42"

Details

Load Capacity
2,200 lb
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
45 scfm
Series
HL1000KR
Hoist Mount
Push Trolley
Min. Between Hooks
18 1/8 in
Control
Pull Chain
Reeving
1
Standards
CE and ANSI B30.16
Brake
Self Adjusting Disc
Trolley Configuration
Push Trolley
Air Pressure
90 psi
Includes
Up and Down Travel Limiters
Item
Air Chain Hoist
Fits Beam Flange W
3-1/4 in to 6 in
Finish
paint
Color
Yellow
Noise Level
85 dB

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.