Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, Crimp Termination Only

  • Mfr # MH10-8FLK

  • Zoro # G4147048


product price:  $384.99
/pk 250, $1.54/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH10-8FLK
Zoro #
G4147048
UPC #
00054007063582
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.32 in
Overall Length
1 in
Barrel Inside Dia.
0.135 in
Tongue Width
0.32 in
Barrel Length
0.25 in
Stud Diameter
0.164 in
Strip Length
3/8 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Seam
Brazed
Terminal Connection
Crimp
Terminal Type
Locking
Wire Range
12 to 10 AWG
Max. Voltage
600 V
Connection Material
Copper
Connection Type
Crimp
Max. Temp.
221 Degrees F
Clearance (C)
0.16 in
Seam Style
Brazed
Compatible with Product Type
Crimp Tool
Barrel Style
Strain Relief
Special Features
Good Conductivity, Resists Corrosion
Insulation Material
Heat Shrink
Series
TH
Compatible Manufacturer Model Number
TH-440, TH-450

Description

Fork Terminals, Contact Material Copper, Insulation Color Yellow, Insulation Material Heat Shrink, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp and Heat Shrink, Seam Style Brazed, Standards CSA File Number LR22190, Barrel Length 0.25 in, Barrel Style Strain Relief, Compatible Grainger Part Number 1A076, 4X316, Compatible Manufacturer Model Number TH-440, TH-450, Compatible with Product Type Crimp Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.