Shop RHEEM

55 gal Electric Water Heater, Single Phase 57 in H

  • Mfr # PROPE55 T2 RH CG / 701715

  • Zoro # G414705277


product price: 
$
1,215.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
55 gal
Phase
Single
Overall Height
57 in
Included Valves
Shutoff
First Hour Rating
74 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPE55 T2 RH CG / 701715
Zoro #
G414705277
UPC #
020352765051
Country of Origin
Mexico

Dimensions

Overall Height
57 in
Height to Hot Outlet
59.8 in
Manufacturer Warranty Length
12 yr
Cold Inlet Size
3/4 in
Height to Cold Inlet
61.8 in
Tank Diameter
22 in
For Household Size
2 to 4
Hot Outlet Size
3/4 in
Tank Height
57 in

Details

Item
Electric Tank Water Heater
Tank Capacity
55 gal
Phase
Single
Included Valves
Shutoff
First Hour Rating
74 gal
Element Material
Stainless Steel
Standards
AHRI Certified, LEED Point 1, UL
Energy Factor
0.92
Overheat Protection
Yes
Number of Elements
2
Minimum Wattage
5,500 W
Hot Outlet Type
NPT
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F
Features
Hot Water Availability Indicator, Self-Cleaning, Smart Control, Smart Detection, Smart Protection, Vacation Mode
Market
Residential
Equivalent BtuH
18,766 BtuH
Operating Voltage
240V
Cold Inlet Type
NPT
WiFi Enabled
Yes
Power Consumption
5,500 W
Control Type
Remote Control
Product Type
Electric Tank Water Heater
Series
Professional Prestige
Includes
Demand Response, Leak Guard

Description

Electric Tank Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 18,766 BtuH, First Hour Rating 74 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F, Overall Height 57 in, Power Consumption 5,500 W, Tank Capacity 55 gal, Tank Diameter 22 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Element Material Stainless Steel, Energy Factor 0.92

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.