40 gal Electric Tank Water Heater, Single Phase 78.9 in H

  • Mfr # PROPH40 T2 RH400-30
  • Zoro # G115306759
product price: 
$
2,467.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Phase
Single
Overall Height
78.9 in
Overall Width
25.4 in
Overheat Protection
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPH40 T2 RH400-30
Zoro #
G115306759
UPC #
020352813196
Country of Origin
Mexico

Dimensions

Overall Height
78.9 in
Overall Width
25.4 in
Height to Hot Outlet
39.7 in
Manufacturer Warranty Length
10 yr
Height to Cold Inlet
39.7 in
Tank Height
62.31 in
Cold Inlet Size
3/4 in
Tank Diameter
20.25 in
Hot Outlet Size
3/4 in
Overall Depth
20.5 in
Height to T and P Valve
39.68 in
Fits Chest Size
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank

Details

Item
Electric Tank Water Heater with Heat Pump
Tank Capacity
40 gal
Phase
Single
Overheat Protection
Yes
Element Material
Stainless Steel
Tank Lining Material
Vitreous Glass
Operating Voltage
208 to 240V
Recovery Rate @ Rise
27 gph @ 90 Degrees F
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F
Hot Outlet Type
NPT
Minimum Wattage
4,500 W
Includes Heat Pump
Heat Pump Included
Tank Outer Shell Material
Plastic
WiFi Enabled
Yes
Water Connection Location
Top
Environment
Indoor
Energy Factor
3.83
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Power Consumption
5,000 W
Maximum Water Pressure
150 psi
Included Valves
Drain, Temperature and Pressure Relief
Equivalent BtuH
4,200 BtuH
Market
Residential
First Hour Rating
60 gal
Cold Inlet Type
NPT
Tank Insulation Material
Non-CFC Foam
Product Type
Electric Tank Water Heater with Heat Pump
Control Type
Smart Device/App, Wi-Fi

Description

Electric Tank Water Heater with Heat Pump, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 60 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F, Overall Height 78.9 in, Power Consumption 5,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Wi-Fi, Current 21 A, Element Material Stainless Steel, Energy Factor 3.83, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews