Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # ML250KS-2DA10-C6

  • Zoro # G4147160


product price:  $6,796.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
13 1/2 in
Lift Speed
0 to 40 fpm
Hoist Lift
10 ft
Air Consumption
45 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML250KS-2DA10-C6
Zoro #
G4147160
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/2 in
Inlet Size
1/2 in NPT
Housing Width
9 3/4 in
Min. Radius Curve
36 in
Overall Width
9-3/4"
Overall Length
13-1/2"
Minimum Radius Curve
36"

Details

Load Capacity
550 lb
Lift Speed
0 to 40 fpm
Hoist Lift
10 ft
Air Consumption
45 scfm
Series
ML250KS
Hoist Mount
Push Trolley
Min. Between Hooks
18 in
Control
Pendant
Reeving
1
Standards
ANSI B30.16
Trolley Configuration
Push Trolley
Finish
Powder Coated
Item
Air Chain Hoist
Brake
Self Adjusting Disc
Air Pressure
90 psi
Noise Level
85 dB
Color
Yellow
Fits Beam Flange W
2-21/32 in to 4-21/32 in

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.