Filament Tape, 24mm x 55m, 9.5 mil, PET

  • Mfr # RG20..6

  • Zoro # G4147464


product price:  $13.45
/ea

Key Features

Tape Backing Material
Polyester
Reinforced Tape
Yes
Tape Adhesive
Rubber Resin
Tape Thickness
9.5 mil
Tape Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG20..6
Zoro #
G4147464
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
9.5 mil
Tape Width
1 in
Tape Length
180 ft
Tape Core Diameter
3 in
Thickness
9.50 mil
Length
55m
Width
24mm
Tape Roll Diameter
5.93 in
Imperial Tape Width
1 in
Imperial Tape Length
180 ft
Metric Tape Width
25.4 mm
Metric Tape Length
54.86 m

Details

Item
Strapping Tape
Tape Backing Material
Polyester
Reinforced Tape
Yes
Tape Adhesive
Rubber Resin
Tape Shape
Continuous Roll
Tape Color
Cream
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
370 lb/in
Series
RG20
Tape Adhesive Strength
40 oz/in
Tape Elongation
4 %
Tensile Strength
384 lb./in.
Adhesion Strength
43 oz./in.
Adhesive
Natural Rubber
Color
Clear
Material
Polyester Film/Reinforced Fiberglass
Standards
PSTC, ASTM D3330, D3759, D3652
Tape Strength Rating
Heavy Duty
Package Configuration
Case
Shelf Life
6 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

Cream, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 370 lb/in, Tape Thickness 9.5 mil, Imperial Tape Length 180 ft, Imperial Tape Width 1 in, Metric Tape Length 54.86 m, Metric Tape Width 25.4 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Message Not Applicable, Package Configuration Case, Series RG20, Shelf Life 6 mo, PSTC, ASTM D3330, D3759, D3652, Tape Adhesive Strength 40 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.